Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 8 in Dia, PK50
Mfr # 7100249821
Zoro # G105375642
product price: $38.95
/pk 50, $0.78/ea
Sold in multiples of 10 for $389.50
$389.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100249821
- Zoro # G105375642
- UPC # 00638060886748
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8 in |
Overall Diameter | 8 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Abrasive Type | Coated |
Abrasive Grit | 320 / P400 |
Abrasive Grade | Extra Fine |
Disc Backing Material | Net |
Color | Blue |
Item | Hook-and-Loop Sanding Disc |
Series | Xtract 310W |
Backing Material | Net |
Disc Grit | 320 |
Number of Vacuum Holes | Mesh |
Abrasive Type - Grade - Grit | Coated - 320 / P400 |
Coating Coverage | Open |
Backing Material Type | Mesh |
Vacuum Hole Pattern | Mesh |
Backing Material & Wt | Net |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Very Fine, Grit 320, Overall Diameter 8 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYALOX BY DICO Nyalox Flap Brush, 80 Grit, Gray, 4" (7200033)
- UNITED ABRASIVES/SAIT SAIT 23457 Brute™ Sharp Metals Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23457)
- NORTON ABRASIVES Vitrified Mounted Pt Kit, A/O, 60, Med (69083147789)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-90042)
- 3M Film Disc, Purple (60455098164)
- 3M Hook and Loop Pad Holder 250BP, 3-3/4inx9 in, 5/pk (250BP)
- 3M Gold Film Disc 255L, P240, 5"x NH, PK100 (961)
- 3M Hook-and-Loop Sanding Disc, Grit 400, PK50 (7100199653)
- 3M PAINTERS DISC PAD W/HOOKIT, 05778, 6 (7000119757)
- 3M Disc, Sanding, NoHole, 6 in.F, P1000G, PK500 (60600110617)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 1/2 D, Grit 80 (66623334961)
- 3M Hook & Loop Sanding Discs