Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 8 in Dia, PK50
Mfr # 7100249817
Zoro # G205375634
product price: $39.59
/pk 50, $0.79/ea
Sold in multiples of 10 for $395.90
$395.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100249817
- Zoro # G205375634
- UPC # 00638060886731
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8 in |
Overall Diameter | 8 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 240 |
Abrasive Type | Coated |
Backing Material | Net |
Disc Backing Material | Net |
Series | Xtract 310W |
Abrasive Grit | 240 / P240, 240 / P280 |
Abrasive Grade | Very Fine |
Color | Blue |
Item | Hook-and-Loop Sanding Disc |
Number of Vacuum Holes | Mesh |
Abrasive Type - Grade - Grit | Coated - 240 / P240 |
Backing Material & Wt | Net |
Vacuum Hole Pattern | Mesh |
Coating Coverage | Open |
Disc Grit | 240 |
Backing Material Type | Mesh |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Very Fine, Grit 240, Overall Diameter 8 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Steel Wool Pads #2 12Pk (10121112)
- DEDECO SUNBURST 3MM PINS RED 220 GRIT (A/O) 100/BX (1383)
- PFERD 3" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69309)
- RUKO Tungsten Carbide, Bur, SB5 (116410)
- 3M Paper Sheet 426U, 9inx11 in 80 A-weight, 50/inner 250/pk (7000119256)
- 3M Hookit Disc Pad 28662, 5inx1/2 in 5/8-11 (28662)
- 3M Film Disc, Gold, Aluminum Oxide, PK50 (7010361563)
- 3M Sanding Disc, 5 in. (7010029933)
- 3M Hook-and-Loop Film Disc, White, PK50 (7000028188)
- 3M Sanding Disc, Gold, 400, 3 in., PK100 (7000144085)
- MAGIC SLIDERS Sliding Discs 4Pk (04110)
- 3M Hook & Loop Sanding Discs