Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 8 in Dia, PK50
Mfr # 7100249688
Zoro # G405375687
Sold in multiples of 10 for $395.90
$395.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100249688
- Zoro # G405375687
- UPC # 00638060886724
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8 in |
Overall Diameter | 8 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Abrasive Type | Coated |
Color | Blue |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Fine |
Backing Material | Net |
Series | Xtract 310W |
Disc Backing Material | Net |
Abrasive Grit | 220 / P220 |
Backing Material Type | Mesh |
Coating Coverage | Open |
Backing Material & Wt | Net |
Abrasive Type - Grade - Grit | Coated - 220 / P220 |
Number of Vacuum Holes | Mesh |
Vacuum Hole Pattern | Mesh |
Disc Grit | 220 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Fine, Grit 220, Overall Diameter 8 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 2MM PIN ASSORTMENT (A/O) 49/KIT (1370)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" L Trim (66252838969)
- WESTWARD Arbor Mount Flap Disc, 7in, 60, Med. (6NZ07)
- WIDIA Carbide Bur, Cylindrical, 1 In, dbl Cut (M41221)
- 3M 3M Hookit Finishing Film Disc, 00909, 3 in, P1000, 50 dscs pr bx, 4 bxs pr cs, 50PK (7000021278)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247530)
- 3M Sanding Disc, 8 In. Dia., 80G, PK125 (00521)
- 3M PURPLE DISC 6" P1500 HOOKIT 50/BX (3M30667)
- 3M Hook-and-Loop Sanding Disc, 6 in. (7100078152)
- 3M Stikit Vibrator Sander Roll 426U, 4-1/2inx10yd150 A-wt, 10/pk (7010362352)
- 3M Wetordry 99422NA Sand Paper, 220-Grit, Paper Backing, Silicone Carbide, Black (99422NA)
- 3M Hook & Loop Sanding Discs