Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 6 in Dia, PK50
Mfr # 7100247533
Zoro # G105375659
Sold in multiples of 10 for $189.90
$189.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100247533
- Zoro # G105375659
- UPC # 00638060884119
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 320 / P400 |
Abrasive Grade | Extra Fine |
Disc Backing Material | Net |
Color | Blue |
Series | Xtract 310W |
Backing Material | Net |
Coating Coverage | Open |
Number of Vacuum Holes | Mesh |
Backing Material Type | Mesh |
Disc Grit | 320 |
Vacuum Hole Pattern | Mesh |
Abrasive Type - Grade - Grit | Coated - 320 / P400 |
Backing Material & Wt | Net |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Very Fine, Grit 320, Overall Diameter 6 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Wool, Super Fine # 0000 Steel Wool (310)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 4-1/2"x7/8" 24gr (15P452)
- GYROS ST 1.5" Double Reinforced Resin Cut-Off Wheel for Super Tensile Materials, Dia. Size 1.5", 50PK (11-41502/50)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P150 (44-625-150)
- 3M HOOK-IT 3" 500G DISC (50pk) (3M30272)
- 3M Sanding Disc, 150 Grit, 3 in. Dia, PK50 (7000119602)
- 3M Sanding Disc, 8 In. Dia., 80G, PK125 (00521)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247523)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252417)
- 3M Gold Film Disc, 5"x NH, 5 Hole, P320, PK100 (P320 948)
- 3M Disc, Sanding, NoHole, 3 in., P150G, PK200 (60440193260)
- 3M Hook & Loop Sanding Discs