Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 6 in Dia, PK50
Mfr # 7100247532
Zoro # G705375660
product price: $22.75
/pk 50, $0.46/ea
Sold in multiples of 10 for $227.50
$227.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100247532
- Zoro # G705375660
- UPC # 00638060884102
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 240 |
Abrasive Type | Coated |
Abrasive Grade | Very Fine |
Abrasive Grit | 240 / P240, 240 / P280 |
Disc Backing Material | Net |
Item | Hook-and-Loop Sanding Disc |
Series | Xtract 310W |
Backing Material | Net |
Color | Blue |
Backing Material & Wt | Net |
Vacuum Hole Pattern | Mesh |
Coating Coverage | Open |
Number of Vacuum Holes | Mesh |
Backing Material Type | Mesh |
Abrasive Type - Grade - Grit | Coated - 240 / P280 |
Disc Grit | 240 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Very Fine, Grit 240, Overall Diameter 6 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - ZIRKON SGP STEEL - Type 27 (61556)
- ZORO SELECT Sanding Disc, Coated, 6" dia., 180 Grit (05539520284)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 80 Grit (30586)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 90 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072785831)
- 3M Film Disc, Red/Brown, 500 Grit, PK50 (60440275711)
- 3M Particulate Filter 2091, PK 100 (7100242461)
- 3M Sanding Disc, 500 Grit, 5 in. Dia, PK100 (XA012057890)
- 3M PURPLE CLEAN SANDING HOOKIT DISC 3 IN P500 50BOX (MMM30272)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252819)
- 3M Hook-and-Loop Film Disc, 5 in. Dia, PK50 (7000028185)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia (66261131542)
- 3M Hook & Loop Sanding Discs