Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 6 in Dia, PK50
Mfr # 7100247525
Zoro # G305375657
product price: $19.79
/pk 50, $0.40/ea
Sold in multiples of 10 for $197.90
$197.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100247525
- Zoro # G305375657
- UPC # 00638060884096
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Abrasive Type | Coated |
Color | Blue |
Backing Material | Net |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 220 / P220 |
Abrasive Grade | Fine |
Series | Xtract 310W |
Disc Backing Material | Net |
Number of Vacuum Holes | Mesh |
Coating Coverage | Open |
Abrasive Type - Grade - Grit | Coated - 220 / P220 |
Vacuum Hole Pattern | Mesh |
Backing Material & Wt | Net |
Backing Material Type | Mesh |
Disc Grit | 220 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Fine, Grit 220, Overall Diameter 6 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 3in, 100G, TR, PK50 (7000045102)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (815-0009)
- FLEX-HONE TOOL BC5812 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC5812)
- SG TOOL AID Arbor for Cut-Off Wheels 1/4" & 3/8" Center Holes (94950)
- 3M Stikit Paper Sheet Roll 426U, 2-3/4inx25yd80 A-weight, 10/pk (7010326454)
- 3M Hook-and-Loop Film Disc, Gold, PK50 (7010308369)
- 3M Hook-and-Loop Film Disc, 5 in. Dia, PK50 (7000028185)
- 3M Sanding Disc, Gold, 400, 3 in., PK100 (7000144085)
- 3M Hookit Disc Pad 07394, 178 mm x 25 mm M14-2.0 Internal, 1/pk (07394)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252419)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Zirconia 80 Grit PSA Disc (SD-80PZN080)
- 3M Hook & Loop Sanding Discs