Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 6 in Dia, PK50
Mfr # 7100247524
Zoro # G905375651
product price: $21.95
/pk 50, $0.44/ea
Sold in multiples of 10 for $219.50
$219.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100247524
- Zoro # G905375651
- UPC # 00638060884089
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Coated |
Color | Blue |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Fine |
Abrasive Grit | 180 / P180 |
Series | Xtract 310W |
Disc Backing Material | Net |
Backing Material | Net |
Number of Vacuum Holes | Mesh |
Disc Grit | 180 |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Backing Material & Wt | Net |
Coating Coverage | Open |
Backing Material Type | Mesh |
Vacuum Hole Pattern | Mesh |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Fine, Grit 180, Overall Diameter 6 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Aluminum Oxide TAN (NW-HPTAN)
- RUST-OLEUM 12" x 18" Varathane Floor Sanding Sheet 20-Grit (989811)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, SC, FN (61500070372)
- DIABLO Thin Kerf Metal Cut-Off Disc for X-Lock (DBX050045101F)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247532)
- 3M Film Disc, Gold, 80 Grit, 3 in. Dia, PK50 (7010361561)
- 3M SAND DISC 80G 5X5"" 5PK (DISC5IN5PK80)
- 3M Mandrels and Spindles, 3 in. (934)
- 3M Hookit Roloc Disc Pad Type J 82564, 1 in (82564)
- 3M P100 3" HOOKIT GOLD- 50/BX (3M0920)
- MIRKA Grip Disc, 5", P80, PK50 (23-612-080)
- 3M Hook & Loop Sanding Discs