Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 6 in.
Mfr # 7100078152
Zoro # G1864101
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Multi-Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100078152
- Zoro # G1864101
- UPC # 00051141555065
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit P80, Overall Diameter 6 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Dual Station Abrasive Blast Cabinet (41200)
- NORTON ABRASIVES Quick Change Disc, Coarse, 2 in., PK100 (66623319005)
- VSM VSM 12" Diameter PSA Sanding Disc, Zirconia, 120G, X-Weight, PK 10 (121368)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P180G, AlO (66261131460)
- 3M Hook-and-Loop Film Disc, Gold, PK50 (7010308369)
- 3M Wetordry 99421NA Sand Paper, 320-Grit, Paper Backing, Silicone Carbide, Black (99421NA)
- 3M Film Disc, Gold, 80 Grit, 3 in. Dia, PK50 (7010361561)
- 3M Sanding Disc, Very Fine, 240 Grit, PK50 (XA012057817)
- 3M Hook-and-Loop Sanding Disc, Grit 180, PK50 (7100199419)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247533)
- MIRKA Grip Disc, 6", P600, PK50 (23-622-600)
- 3M Hook & Loop Sanding Discs