Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 5 in Dia, PK50
Mfr # 7100247573
Zoro # G305375633
product price: $14.29
/pk 50, $0.29/ea
Sold in multiples of 10 for $142.90
$142.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100247573
- Zoro # G305375633
- UPC # 00638060884232
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 240 |
Abrasive Type | Coated |
Series | Xtract 310W |
Item | Hook-and-Loop Sanding Disc |
Color | Blue |
Disc Backing Material | Net |
Backing Material | Net |
Abrasive Grade | Very Fine |
Abrasive Grit | 240 / P240, 240 / P280 |
Disc Grit | 240 |
Vacuum Hole Pattern | Mesh |
Backing Material Type | Mesh |
Backing Material & Wt | Net |
Coating Coverage | Open |
Number of Vacuum Holes | Mesh |
Abrasive Type - Grade - Grit | Coated - 240 / P240 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Very Fine, Grit 240, Overall Diameter 5 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire Wheel Brush, 8", 0002612900 (0002612900)
- SPECIALTY DIAMOND 4 Pcs Electroplated Hand Polishing Pad Set (BRTHPSET)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 100-200 Grit Fine, 50 Lb Bag (402)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 (66623399213)
- 3M Hook-and-Loop Film Disc, Blue, PK50 (7000028186)
- 3M Disc, Sanding, NoHole, 3 in, Med, P80G, PK200 (00921)
- 3M Hookit Pad 20433, 3inx4inx1/2 in Red Foa (20433)
- 3M BRISTLE DISC HOLDER 3" HOOK IT 923 (3M04132)
- 3M 6" P600 HOOKIT FIN FILM-100/BX (3M0971)
- 3M Hookit Disc Pad 07394, 178 mm x 25 mm M14-2.0 Internal, 1/pk (07394)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Fine (07R704)
- 3M Hook & Loop Sanding Discs