Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 5 in Dia, PK50
Mfr # 7100247523
Zoro # G505375662
product price: $14.29
/pk 50, $0.29/ea
Sold in multiples of 10 for $142.90
$142.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100247523
- Zoro # G505375662
- UPC # 00638060884218
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Coated |
Abrasive Grade | Fine |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Net |
Color | Blue |
Abrasive Grit | 180 / P180 |
Backing Material | Net |
Series | Xtract 310W |
Disc Grit | 180 |
Backing Material & Wt | Net |
Backing Material Type | Mesh |
Number of Vacuum Holes | Mesh |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Vacuum Hole Pattern | Mesh |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Fine, Grit 180, Overall Diameter 5 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 150 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (83156)
- NORTON CO 9" x 11" ProSand Sanding Sheet 320-Grit, PK 20 (02633)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 320-Grit (20907-320)
- DYNABRADE HookandLoopDisc, 6", Vac, 100G, PK50 (91564)
- 3M 33389, PSG FIBR ROLOC, DISC, 786C, 36+, 3 IN, PK/15, 15PK (7100033190)
- 3M Sanding Disc, Aluminum Oxide, PK100 (7100112002)
- 3M Sanding Disc, Gold, 600 Grit, PK100 (60440140998)
- 3M Green Fre-Cut Disc Rolls Stikit 80D 6In 100/Roll (1506)
- 3M Hook-and-Loop Disc BU Pad, 4-1/2D (9145)
- 3M Hookit Mcrfnshng Flm Type D Dsc 268L, 6in (268L)
- MILWAUKEE TOOL Sanding Sheets, Nylon Backing, 3-5/8" dia. (48-80-5405)
- 3M Hook & Loop Sanding Discs