Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 5 in Dia, PK50
Mfr # 7100247522
Zoro # G005375636
product price: $14.29
/pk 50, $0.29/ea
Sold in multiples of 10 for $142.90
$142.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100247522
- Zoro # G005375636
- UPC # 00638060884249
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Abrasive Type | Coated |
Abrasive Grit | 320 / P400 |
Series | Xtract 310W |
Disc Backing Material | Net |
Color | Blue |
Backing Material | Net |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Extra Fine |
Coating Coverage | Open |
Number of Vacuum Holes | Mesh |
Disc Grit | 320 |
Vacuum Hole Pattern | Mesh |
Abrasive Type - Grade - Grit | Coated - 320 / P400 |
Backing Material Type | Mesh |
Backing Material & Wt | Net |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Very Fine, Grit 320, Overall Diameter 5 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4-1/2"x7/8" 24gr (15X452)
- WEILER CW, 14" x 3/32" x 1", A46T (56240)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SG-51 (23382)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728639)
- 3M Hookit Roloc Disc Pad Type J 82567, 3 in, 1/pk (82567)
- 3M Paper Disc, Gold, 500 Grit, 5 in. Dia, PK50 (7100010641)
- 3M Hook and Loop Pad Holder 250BP, 3-3/4inx9 in, 5/pk (250BP)
- 3M Film Disc, Gold, Aluminum Oxide, PK50 (7010361563)
- 3M Gold Paper Disc Roll, 5"x NH 5 Holes P400 (216U 707)
- 3M Foam Disc, Blue/Gray, Silicon Carbide (UU001600806)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh, Color: Blue (05539554562)
- 3M Hook & Loop Sanding Discs