Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 5 in Dia, PK50
Mfr # 7100247101
Zoro # G305375664
product price: $14.99
/pk 50, $0.30/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100247101
- Zoro # G305375664
- UPC # 00638060884195
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Coated |
Color | Blue |
Backing Material | Net |
Abrasive Grade | Medium |
Series | Xtract 310W |
Abrasive Grit | 120 / P120 |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Net |
Backing Material & Wt | Net |
Disc Grit | 120 |
Vacuum Hole Pattern | Mesh |
Backing Material Type | Mesh |
Coating Coverage | Open |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Number of Vacuum Holes | Mesh |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 120, Overall Diameter 5 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Sanding Disc, 150 Grit, 20" dia. (29821)
- WEILER Crimped Wire End Wire Brush, Brass, 1/2" (93806)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SA-1 (24032)
- TANIS BRUSH Horse Hair Hand Tube Brush, 1/2" dia., S (06007)
- 3M Hookit Cln Sndng Dsc Pad Hook Saver 20446, 6in 52 Holes, 20/pk (7000042703)
- 3M Hookit Disc Pad 07394, 178 mm x 25 mm M14-2.0 Internal, 1/pk (07394)
- 3M Paper Disc, Gold, 220 Grit, 3 in. Dia, PK50 (7000119281)
- 3M Hook-and-Loop Film Disc, 5 in. Dia, PK50 (7000028185)
- 3M Hook-and-Loop Paper Disc, Gold, PK50 (7100010665)
- 3M Hookit Film Disc 360L, 3inxNH P1000, 50/inner 200/pk (7010325745)
- ARC ABRASIVES Hook/Loop Disc, 60 Grit, 5in.Disc dia. (71-30441V)
- 3M Hook & Loop Sanding Discs