Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 5 in Dia, PK20
Mfr # 7100250825
Zoro # G405375694
product price: $103.99
/pk 20, $5.20/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Coarse, Fine, Medium, Very Fine
- Abrasive Material Aluminum Oxide
- Grit 120, 180, 220, 240, 320, 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100250825
- Zoro # G405375694
- UPC # 00638060884461
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse, Fine, Medium, Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 120, 180, 220, 240, 320, 80 |
Abrasive Type | Coated |
Disc Backing Material | Net |
Item | Hook-and-Loop Sanding Disc |
Series | Xtract 310W |
Abrasive Grade | Extra Fine, Fine, Medium, Very Fine |
Backing Material | Net |
Color | Blue |
Abrasive Grit | 120 / P120, 180 / P180, 220 / P220, 240 / P240, 240 / P280, 320 / P400, 80 / P80 |
Backing Material & Wt | Net |
Vacuum Hole Pattern | Mesh |
Abrasive Type - Grade - Grit | Coated - 180 / P180, Coated - 220 / P220, Coated - 240 / P240, Coated - 240 / P280, Coated - 320 / P400, Coated - 80 / P80 |
Number of Vacuum Holes | Mesh |
Disc Grit | 120, 180, 220, 240, 320, 80 |
Backing Material Type | Mesh |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Fine, Medium, Very Fine, Grit 120, 180, 220, 240, 320, 80, Overall Diameter 5 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC20M600 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC20M600)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 5/8-11" (51227)
- FLEX-HONE TOOL BC13824 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC13824)
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91037)
- 3M Foam Disc, Blue/Gray, Silicon Carbide (UU001600806)
- 3M Paper Disc, 5" dia., Grade P400, A-Weigh (60650028743)
- 3M Disc, Sanding, NoHole, 3 in, SF, P400G, PK200 (00913)
- 3M Paper Dust Free Disc, Gold, 320 Grit, PK50 (7000119588)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252819)
- 3M Hookit Cln Sndng Dsc Pad Hook Saver 2832 (28326)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 800 Grit, PK50 (77696007787)
- 3M Hook & Loop Sanding Discs