Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 3 in Dia, PK50
Mfr # 7100247535
Zoro # G305375695
product price: $9.29
/pk 50, $0.19/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100247535
- Zoro # G305375695
- UPC # 00638060884362
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 240 |
Abrasive Type | Coated |
Series | Xtract 310W |
Abrasive Grit | 240 / P240, 240 / P280 |
Color | Blue |
Abrasive Grade | Very Fine |
Item | Hook-and-Loop Sanding Disc |
Backing Material | Net |
Disc Backing Material | Net |
Abrasive Type - Grade - Grit | Coated - 240 / P240 |
Disc Grit | 240 |
Coating Coverage | Open |
Vacuum Hole Pattern | Mesh |
Backing Material & Wt | Net |
Number of Vacuum Holes | Mesh |
Backing Material Type | Mesh |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Very Fine, Grit 240, Overall Diameter 3 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 2-1/2 in., Fine (76423)
- WALTER SURFACE TECHNOLOGIES Finishing Felt Cup Disc, 5"x1/2"x5/8" (07T505)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45091)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7100002321)
- 3M BRISTLE DISC HOLDER 3" HOOK IT 923 (3M04132)
- 3M Hook-and-Loop Film Disc, 150 Grit, PK50 (7010361562)
- 3M Hook-and-Loop Sanding Disc, Grit 180, PK50 (7100199419)
- 3M Sanding Disc, 1000 Grit, 5 in. Dia, PK100 (7010029940)
- 3M Cloth Disc 281W, 8" x NH, P600 (281W 125)
- 3M PURPLE DISC 6" P1500 HOOKIT 50/BX (3M30667)
- NORTON CO Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183934)
- 3M Hook & Loop Sanding Discs