Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 3 in Dia, PK50
Mfr # 7100247531
Zoro # G505375693
product price: $9.29
/pk 50, $0.19/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100247531
- Zoro # G505375693
- UPC # 00638060884300
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Disc Backing Material | Net |
Backing Material | Net |
Series | Xtract 310W |
Color | Blue |
Abrasive Grit | 80 / P80 |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Medium |
Vacuum Hole Pattern | Mesh |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Disc Grit | 80 |
Backing Material Type | Mesh |
Backing Material & Wt | Net |
Coating Coverage | Open |
Number of Vacuum Holes | Mesh |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 3 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 5", P150 Grit, PK50 (9A-232-150)
- SCOTCH-BRITE Deburring Wheel, 3/4" W, 8" dia., Fine (7100062966)
- DYNABRADE LockingDisc, 2"dia., 80G, Ceramic (92028)
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- 3M Hookit Cln Sndng Dsc Pad Hook Saver 2832 (28326)
- 3M Hookit Mcrfnshng Flm Type D Dsc 366L, 6in (7010326443)
- 3M Particulate Filter 2091, PK 100 (7100242461)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252819)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247524)
- 3M Disc, Sanding, NoHole, 3 in, Med, P80G, PK200 (00921)
- NORTON CO Sanding Disc H/L 5In 100Grit (03222)
- 3M Hook & Loop Sanding Discs