Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 3 in Dia, PK50
Mfr # 7100247102
Zoro # G805375676
product price: $9.29
/pk 50, $0.19/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100247102
- Zoro # G805375676
- UPC # 00638060884331
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Coated |
Abrasive Grade | Fine |
Disc Backing Material | Net |
Backing Material | Net |
Item | Hook-and-Loop Sanding Disc |
Series | Xtract 310W |
Color | Blue |
Abrasive Grit | 180 / P180 |
Disc Grit | 180 |
Coating Coverage | Open |
Backing Material Type | Mesh |
Vacuum Hole Pattern | Mesh |
Number of Vacuum Holes | Mesh |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Backing Material & Wt | Net |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Fine, Grit 180, Overall Diameter 3 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Sheet 3 x 4 Grit #120 EKASTORM Hook & Loop Grit #120 (M-169368)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit (66261136182)
- DMT Diamond Bench Stone, Fine, 8in. L (D8F)
- 3M Stikit Gold Sheet Roll, 02589, P500gr (02589)
- 3M Hook-and-Loop Disc BU Pad, 6D (906)
- 3M Hookit Film Disc 360L, 3inxNH P1000, 50/inner 200/pk (7010325745)
- 3M Film Disc, Gold, Very Fine, 6 in. Dia, PK100 (7000119428)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247529)
- 3M Disc, Sanding, Multihole, 3 in., P120G, PK200 (00919)
- 3M Abrasive Disc, 5"Dia P220 Hook-It, PK500 (0-00-51141-20541-0)
- 3M Film Disc, Gold, 120 Grit, 3 in. Dia, PK50 (7010326978)
- 3M Hook & Loop Sanding Discs