Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 3 in Dia, PK50
Mfr # 7100247100
Zoro # G305375671
Sold in multiples of 10 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100247100
- Zoro # G305375671
- UPC # 00638060884324
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Coated |
Abrasive Grit | 150 / P150 |
Backing Material | Net |
Abrasive Grade | Fine |
Series | Xtract 310W |
Disc Backing Material | Net |
Item | Hook-and-Loop Sanding Disc |
Color | Blue |
Abrasive Type - Grade - Grit | Coated - 150 / P150 |
Coating Coverage | Open |
Backing Material & Wt | Net |
Backing Material Type | Mesh |
Number of Vacuum Holes | Mesh |
Vacuum Hole Pattern | Mesh |
Disc Grit | 150 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 3 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #180 (M-175850)
- BRUSH RESEARCH MANUFACTURING 81A25M Mini Deburring Brush, 2.5mm Diameter., .003SS, .750" Brush Part, 3" Overall Length (81A25M)
- NORTON ABRASIVES Depressed Center Wheel (66252846246)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443030)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247102)
- 3M Sanding Disc, 6 in. (7100078156)
- 3M Scotch Brite 5 in. Hookit Disc Very Fine - Maroon (048011-29292)
- 3M Sanding Disc, 400 Grit, 6 in. Dia, PK100 (7100077623)
- 3M Sanding Disc, Purple, 320 Grit, PK100 (7100077548)
- 3M 3M Hookit Finishing Film Disc, 00908, 3 in, P1200, 50 dscs pr bx, 4 bxs pr cs, 50PK (7000000561)
- MIRKA Mesh Grip, Disc, 3", P320 Grit, PK50 (AE-203-320)
- 3M Hook & Loop Sanding Discs