Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, 3 in Dia, PK50
Mfr # 7100247099
Zoro # G205375689
product price: $10.95
/pk 50, $0.22/ea
Sold in multiples of 10 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100247099
- Zoro # G205375689
- UPC # 00638060884317
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Coated |
Series | Xtract 310W |
Abrasive Grade | Medium |
Backing Material | Net |
Abrasive Grit | 120 / P120 |
Color | Blue |
Disc Backing Material | Net |
Item | Hook-and-Loop Sanding Disc |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Coating Coverage | Open |
Disc Grit | 120 |
Backing Material & Wt | Net |
Vacuum Hole Pattern | Mesh |
Number of Vacuum Holes | Mesh |
Backing Material Type | Mesh |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 120, Overall Diameter 3 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Command PRO Wire Wheel, Crimped, 1-1/2 in x .014 in x 1/4 in Shank (60013)
- FLEX-HONE TOOL GB418LA FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 1000/1200 Grit, Levigated Alumina (LA) (GB418LA)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98833)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A (08313)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252817)
- 3M Hookit Clean Sanding Dsc 360L, 20891, 3in P600,500/pk (7000118633)
- 3M Hook-and-Loop Sanding Disc, Grit 800, PK50 (7100199417)
- 3M Trizact PSA Film Disc 568XA, 5inxNH, 100 (568XA)
- 3M Paper Disc, Gold, 400 Grit, 6 in. Dia, PK50 (7000119587)
- 3M Paper Disc, Gold, 500, 6 in. Dia, PK50 (7000119618)
- MIRKA Abralon 6" Grip Assort (8A-241-AP)
- 3M Hook & Loop Sanding Discs