Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Film Disc, White, PK50
Mfr # 7000028188
Zoro # G4580095
product price: $444.99
/pk 50, $8.90/ea
Sold in multiples of 2 for $889.98
Free Shipping & Returns
$889.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Ceramic Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000028188
- Zoro # G4580095
- UPC # 00051141274966
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Ceramic Oxide |
Grit | 180 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Film |
Backing Weight | 3 mil |
Abrasive Grade | Fine |
Backing Material | Film |
Color | White |
Abrasive Grit | 180 / P180 |
Series | 568XA |
Disc Grit | 180 |
Backing Material & Wt | 3 mil Wt Film |
Resistance Properties | Heat |
Number of Vacuum Holes | Non-Vacuum |
Backing Material Weight | 3 mil |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Type | Film |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Grade Fine, Grit 180, Overall Diameter 5 in, Series 568XA, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 220 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5220)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530390)
- NORTON ABRASIVES Qk Chang Dsc Backup Pad, 2D, TS, (63642543210)
- CLE-LINE Carbide Bur, 1845 SA-5 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/2"x1/4" Hardened Steel Shank (C17555)
- 3M Film Disc, Gold, Very Fine, 6 in. Dia, PK100 (7000119428)
- 3M Trizact PSA Film Disc 568XA, 5inxNH, 100 (568XA)
- 3M Sanding Disc, 1000 Grit, 5 in. Dia, PK100 (7010029940)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247524)
- 3M Sanding Disc, Very Fine, 240 Grit, PK50 (XA012057817)
- 3M HOOKIT DISCS 6" P500 RED ADHESIVE BX/50 (3M01191)
- BOSCH Soft Sanding Pad, Rubber, Black, 5 (RS031)
- 3M Hook & Loop Sanding Discs