Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Film Disc, Gold, PK50
Mfr # 7010308369
Zoro # G4578878
Sold in multiples of 4 for $129.16
$129.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7010308369
- Zoro # G4578878
- UPC # 00051111696194
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 3 in, Series 255L, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (78072722575)
- WEILER 5 Wolverine AO RFD 36AO Grit 7/8 Arbor Hole (59503)
- WALTER SURFACE TECHNOLOGIES Cup Brush Crimped 3"d X 5/8"-11" (13D314)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4-1/2"x7/8" 24gr (15X452)
- 3M Paper Disc, Gold, Fine, 100 Grit, 6 in., PK50 (7000119580)
- 3M 3M 88599 Sandpaper, 1500-Grit, Ultra Fine, Silicone Carbide, Tan (88599)
- 3M Hook-and-Loop Disc BU Pad, 6D (906)
- 3M Gold Paper Disc Roll, 5"x NH 5 Holes P400 (216U 707)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247101)
- 3M Gold Paper Disc Roll, 5"xNH P150 A-weight (7000028127)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170181)
- 3M Hook & Loop Sanding Discs