Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Film Disc, Blue, PK50
Mfr # 7000028186
Zoro # G4580110
product price: $228.99
/pk 50, $4.58/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Grit A10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000028186
- Zoro # G4580110
- UPC # 00051141274881
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Grit | A10 |
Abrasive Type | Coated |
Abrasive Grade | Ultra Fine |
Color | Blue |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Film |
Backing Material | Film |
Series | 268XA |
Backing Weight | 3 mil |
Abrasive Grit | 800 / P1500 |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Weight | 3 mil |
Backing Material & Wt | 3 mil Wt Film |
Backing Material Type | Film |
Disc Grit | A10 |
Abrasive Type - Grade - Grit | Coated - 800 / P1500 |
Coating Coverage | Closed |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Closed, Grade Extra Coarse, Grit A10, Overall Diameter 5 in, Series 268XA, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (61500099272)
- DICO CUP BRUSH ORG 3""120GRIT (7200006)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 36 grit (Q-FD2036)
- TANIS BRUSH Brush, Cu Center, 2", .035" dia., 180G, CX (35515)
- 3M Disc, Sanding, NoHole, 3 in, VF, P220G, PK200 (00916)
- 3M Abrasive Foam Disc, 5", P3000, PK60 (02096)
- 3M SAND DISC 60G 5X5"" 10PK (Disc5in10pk60)
- 3M Sanding Disc, 5 in. (7010029934)
- 3M Sanding Disc, Gold, 400, 3 in., PK100 (7000144085)
- 3M HOOK IT DISC RED 6" 220 GRIT BOX/50 (3M1142)
- CONTINENTAL ABRASIVES 5" 40 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN040)
- 3M Hook & Loop Sanding Discs