Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Film Disc, 5 Grit, PK50
Mfr # 7000028187
Zoro # G4579736
product price: $244.99
/pk 50, $4.90/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Grit A5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000028187
- Zoro # G4579736
- UPC # 00051141274898
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Grit | A5 |
Abrasive Type | Coated |
Backing Weight | 3 mil |
Series | 268XA |
Abrasive Grade | Micro Fine |
Disc Backing Material | Film |
Color | Orange |
Backing Material | Film |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 1500 / P4000 |
Coating Coverage | Closed |
Backing Material Weight | 3 mil |
Backing Material & Wt | 3 mil Wt Film |
Abrasive Type - Grade - Grit | Coated - 1500 / P4000 |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grit | A5 |
Number of Vacuum Holes | Non-Vacuum |
Backing Material Type | Film |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Closed, Grade Extra Coarse, Grit A5, Overall Diameter 5 in, Series 268XA, Number of Vacuum Holes Non-Vacuum, Color Orange, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Combination Grit Stone, Aluminum, 8x2x1 (61463685565)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., Med (62014)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 40, Coarse (66261183499)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072723235)
- 3M Hook-and-Loop Disc BU Pad, 4-1/2D (9145)
- 3M Paint and Rust Stripper 7772ES, 6/pk, PK6 (7772ES)
- 3M Sanding Disc, 6 in. (7100078156)
- 3M SAND DISC 80G 5X5"" 5PK (DISC5IN5PK80)
- 3M Paper Disc, Gold, 500 Grit, 5 in. Dia, PK50 (7100010641)
- 3M Film Disc, 6 in. Dia, Aluminum Oxide, PK75 (7100111602)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., VF, AlO (62018)
- 3M Hook & Loop Sanding Discs