Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Film Disc, 150 Grit, PK50
Mfr # 7010361562
Zoro # G4578887
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7010361562
- Zoro # G4578887
- UPC # 00051111696187
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grade Medium, Grit P150, Overall Diameter 3 in, Series 255L, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Knot Wire End Wire Brush, Steel, 1-1/8" (90193)
- OSG Carbide Bur, Cylinder, 1/4 in. (881-2500)
- PFERD Cut-Off Wheel, T27, 6" x .045" (63174)
- AMERICAN ABRASIVE SUPPLY Garnet Abrasive, 55lb, No.16Grit, 12-20Mesh (GAR1655)
- 3M Disc, Sanding, NoHole, 3 in, SF, P400G, PK200 (00913)
- 3M Particulate Filter 2091, PK 100 (7100242461)
- 3M Paper Sheet 426U, 9inx11 in 80 A-weight, 50/inner 250/pk (7000119256)
- 3M Hookit Clean Sanding Dsc 360L, 20891, 3in P600,500/pk (7000118633)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247532)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK20 (7100250825)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377543)
- 3M Hook & Loop Sanding Discs