Shop All Automotive Polisher Accessories
3M
Hook-and-Loop Dsc BU Pad, 1-1/16D, PK20
Mfr # 60980106722
Zoro # G6005054
product price: $129.99
/pk 20, $6.50/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Medium
- Back Mounting Type Quick Change
- Max. RPM 10,000 RPM
- Max. Speed 10,000 rpm
- Back Mounting Size TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60980106722
- Zoro # G6005054
- UPC # 051111603116
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Back Mounting Size | TR |
Diameter | 1-1/16" |
Connection Size & Type | Hook-and-Loop |
Overall Diameter | 1 1/16 in |
Pad Diameter x Thickness | 1 1/16 in Dia x 5/16 in T |
Overall Width | 1 1/16 in |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 1 1/16 in, Overall Diameter 1 1/16 in, Overall Thickness 5/16 in, Product Type Disc Backup Pad, Features Small Molded J Hook Type 1, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEXTON Master Brake Bleeder/Plug Kit (849)
- QUICKCABLE Cub Crimper, 15" Handle (4245-001)
- VELVAC Fitting Assembly, Spring, 3/8"x 3/8" (500025)
- PETERSON MANUFACTURING Replacement Lens Fits Peterson Light Series 440L 441L 444L 452L Square Red ScrewOn Mount (440-15)
- 3M 1-Step Foam Finishing Pad, 33033, 4 in, 2PK (7100191418)
- 3M 3M Perfect-It Wool Compound Pad, 05719, 9 in (7100145246)
- 3M PerfectIt Fm Cmpndng Pd 30041 4"ss/w, PK6 (30041)
- 3M Detailing Diluter (37712)
- 3M Compound Pad, 9 In, Wool (05719)
- 3M 3M 05738 Foam Polishing Pad - 8", 2500 Max RPM (7100003842)
- CHICAGO PNEUMATIC POLISHER MINI KIT ONLY (CP7201P)
- 3M Automotive Polisher Accessories