Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Disc BU Pad, 7D
Mfr # 60440179541
Zoro # G5995035
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design Center Hole
- Back Mounting Size 5/8"-11
- Body Material Foam
- Face Mounting Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440179541
- Zoro # G5995035
- UPC # 051141202457
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Back Mounting Size | 5/8"-11 |
Face Mounting Size | 7" |
Diameter | 7" |
Pad Diameter x Thickness | 7 in Dia |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Connection Size & Type | Threaded Hole - 5/8"-11 |
Tool Connection Size & Type | 5/8"-11 Internal-Thread |
Overall Width | 7 in |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Foam, Density Extra Hard, Maximum Operating Speed 8,500 RPM, Number of Vacuum Holes Non-Vacuum, Color Red, Overall Length Not Applicable, Overall Width 7 in, Overall Diameter 7 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 3/4 SOLDERING FITTING BRUSH (31405)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66534)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia. (7100053414)
- 3M 3M„¢ Cloth Belt 341D 6" x 48" 60 Grit Aluminum Oxide (7000118865)
- 3M Disc, Sanding, NoHole, 3 in, Med, P80G, PK200 (00921)
- 3M Paper Disc, Gold, Aluminum Oxide, PK50 (7100010690)
- 3M Film Disc, Gold, 320 Grit, 3 in. Dia, PK50 (7010299035)
- 3M Hookit Film Disc 360L, 3inxNH P1000, 50/inner 200/pk (7010325745)
- 3M SANDING DISCS HOOKIT 3" P800 GRIT 50/BX (3M30260)
- 3M Sanding Disc, 400 Grit, 3 in. Dia, PK50 (60440273161)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066702)
- 3M Hook & Loop Sanding Discs