Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Disc BU Pad, 6D
Mfr # 906
Zoro # G6010864
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Face Mounting Size 6"
- Back Mounting Type Threaded Shaft
- Back Mounting Size 5/16"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 906
- Zoro # G6010864
- UPC # 00048011094496
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Face Mounting Size | 6" |
Back Mounting Size | 5/16"-24 |
Diameter | 6" |
Overall Length | 11 in |
Connector Size | 5/16"-24 |
Pad Diameter x Thickness | 6 in Dia x 1/4 in T |
Connection Size & Type | Threaded Shaft - 5/16"-24 |
Overall Width | 7 in |
Overall Diameter | 6 in |
Tool Connection Size & Type | 5/16"-24 Threaded-Shank |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 8,500 RPM, Number of Vacuum Holes Non-Vacuum, Color White, Overall Length 11 in, Overall Width 7 in, Overall Diameter 6 in, Overall Thickness 1/4 in, Product Type Disc Backup Pad, Features Tall T Hook Type 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 2" TC 3-PLY LT GREEN 1 MICRON (A/O) 1/UNIT (1306)
- CGW ABRASIVES Flap Disc, 4x5/8, T29, Z3, XL, 36G (42161)
- VSM Abrasive Belt, 80 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Aluminum Oxide (14019)
- MARCO #5 Blaze Nozzle - 5/16" (10SN5UN)
- 3M Paper Disc, 180 Grit, Aluminum Oxide, PK50 (7000119280)
- 3M Trizact PSA Film Disc 568XA, 6inxNH, 100 (568XA)
- 3M Gold Film Disc 255L, P240, 5"x NH, PK100 (961)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247522)
- 3M Sanding Disc, 1000 Grit, 5 in. Dia, PK100 (7010029940)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252818)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc Assorted Grit Assorted 7 pc (DCD050VGPH07G)
- 3M Hook & Loop Sanding Discs