Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Disc BU Pad, 4D
Mfr # 914
Zoro # G5908271
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Vacuum Hole Design No Hole
- Face Mounting Type Hook-and-Loop
- Back Mounting Type Threaded Shaft
- Back Mounting Size 5/16"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 914
- Zoro # G5908271
- UPC # 00048011056739
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4 in |
Back Mounting Size | 5/16"-24 |
Face Mounting Size | 4" |
Diameter | 4" |
Pad Diameter x Thickness | 4 in Dia x 1/8 in T |
Overall Width | 4 in |
Connection Size & Type | Threaded Hole - 1/2"-13 |
Connector Size | 1/2"-13 |
Tool Connection Size & Type | 1/2"-13 Internal-Thread |
Overall Diameter | 4 in |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Foam, Density Hard, Maximum Operating Speed 13,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length Not Applicable, Overall Width 4 in, Overall Diameter 4 in, Overall Thickness 1/8 in, Product Type Disc Backup Pad, Features Additional 3/8 In. Center Hole, Tall T Hook Type 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5-1/2 in. L X 4-1/2 in. W 220 Grit Aluminum Oxide Sanding Sheet 6 pk (DCS045220S06G)
- WEILER 6" Narrow Face Nylox , .040/120SC Crimped Fill, 5/8"-1/2" Arbor Hole (31123)
- GATOR 18 in. L X 12 in. W 24 Grit Silicon Carbide Floor Sanding Sheet (6218)
- FLEX-HONE TOOL BC100600 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC100600)
- 3M Hookit Cln Sndng Dsc Pad Hook Saver 20446, 6in 52 Holes, 20/pk (7000042703)
- 3M Foam Disc, Blue/Gray, Silicon Carbide (UU001600806)
- 3M Paper Disc, 400 Grit, Aluminum Oxide, PK50 (7100010666)
- 3M Abrasive Foam Disc, 5", P3000, PK60 (02096)
- 3M PURPLE CLEAN SANDING HOOKIT DISC 3 IN P500 50BOX (MMM30272)
- 3M Hookit Film Disc 360L, 3inxNH P400, 50/inner 200/pk (7000118492)
- PORTER-CABLE 9" 120g H&L drywall pad with 5 abrasive discs (79120-5)
- 3M Hook & Loop Sanding Discs