Shop All Automotive Polisher Accessories
3M
Hook-and-Loop Disc backup Pad, 7D
Mfr # 05718
Zoro # G1156687
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. RPM 3,000 RPM
- For Use With 2AZC9, 2EXY6, 2EXY9
- Size 7 x 3/4 x 5/8 - 11
- Pile Thickness (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 05718
- Zoro # G1156687
- UPC # 00051131057180
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Size | 7 x 3/4 x 5/8 - 11 |
Center Hole Thread Size | 5/8"-11 |
Outside Diameter | 7 in |
Details
Material | Rubber |
Max. RPM | 3,000 RPM |
For Use With | 2AZC9, 2EXY6, 2EXY9 |
Pile Thickness (In.) | 2 1/2 in |
Item | Hook-and-Loop Disc Backup Pad |
Thickness | 1/2 in |
Color | Yellow |
Accessory Type | Hook-and-Loop Disc Backup Pad |
Compatible Grainger Part Number | 2AZC9, 2EXY6, 2EXY9 |
Compatible with Grainger Part Number | 2AZC9, 2EXY6, 2EXY9 |
Features | Backup Pad Supports Single-Sided Compounding or Polishing Pads, Centers Compounding or Polishing Pads |
Product Type | Pad |
Compatible Tool Type | Rotary Sanders |
Backing Pad Type | Hook-and-Loop |
Maximum Speed | 3,000 RPM |
Description
Hook-and-Loop Disc Backup Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Not Applicable, Color Yellow, Material Rubber, Maximum Speed 3,000 RPM, Texture Not Applicable, Thickness 1/2 in, Outside Diameter 7 in, Compatible Surface Material Not Applicable, Compatible Tool Type Rotary Sanders, Compatible with Manufacturer Model Number Not Applicable, Application Not Applicable, Center Hole Thread Size 5/8 In.-11, Compatible with Grainger Part Number 2AZC9, 2EXY6, 2EXY9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N Oil Filter, Kn-113 (KN-113)
- FIAMM Dual Trumpet Horn, Electric, 18" L (75550)
- PRO-GRADE TOOLS Drive O-Ring/Retainer Pin, 3/4" (16276)
- MOOG Steering Tie Rod End - Outer, ES3453 (ES3453)
- 3M Buffing Pad, 3-1/4 in. (02648B)
- 3M Compound Pad, 9 In, Wool (05719)
- 3M Pad, Buffing, 9 In., Blended Wool (05704)
- 3M 3M 05723 Foam Compounding Pad - 8" (7000000485)
- 3M Perfectit Quick ConnectAdaptor, 14mm, PK10 (33271)
- 3M Polishing Pad, Dble Sided, 9 In, Wool Blend (05705)
- 3M Hook-and-Loop Disc Backup Pad, 3D, PK5 (02700)
- 3M Automotive Polisher Accessories