Shop All Back Up Pads
3M
Hook-and-Loop Disc Backup Pad, 5 in Dia
Mfr # 89925
Zoro # G205968218
product price: $38.45
/ea
Sold in multiples of 10 for $384.50
$384.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Medium
- Color Yellow
- Product Type Disc Backup Pad
- Pad Diameter x Thickness 5 in Dia x 11/16 in T
- Connector Type Threaded Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 89925
- Zoro # G205968218
- UPC # 00638060899250
- Country of Origin United States
- Category Back Up Pads
Dimensions
Pad Diameter x Thickness | 5 in Dia x 11/16 in T |
Tool Connection Size & Type | 5/16"-24 Threaded-Shank |
Connection Size & Type | Threaded Shaft - 5/16"-24 |
Connector Size | 5/16"-24 |
Overall Diameter | 5 in |
Overall Width | 5 in |
Details
Item | Hook-and-Loop Disc Backup Pad |
Density | Medium |
Color | Yellow |
Product Type | Disc Backup Pad |
Connector Type | Threaded Shaft |
Tool Connection Type | Threaded-Shank |
Compatible Abrasive Type | Hook & Loop Sanding Discs |
Features | Small Molded J Hook Type 1, Tapered |
Brand - Mfr Model No | 3M - 89925 |
Device Material | Foam |
Vacuum Hole Pattern | Multi-Hole |
Abrasive Mount Type | Hook and Loop |
Overall Thickness | 11/16 in |
Maximum Operating Speed | 12,000 RPM |
Number of Vacuum Holes | Multi-Hole |
Backup Pad Shape | Round |
Tool Connection | 5/16"-24 Threaded-Shank |
Description
Clean Sanding Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90051)
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 60G, C/Z (48105)
- 3M Sanding Sheet, 11x9 In, 320 G, SC (7000148222)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x7/8 in., 40 Grit (75581)
- 3M Disc Pad, 6 in. (7100027464)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81734)
- 3M Disc Pad Hub, 2-5/32 in. (11824)
- 3M Disc Pad Face Plate, 4.5 in D, Med, PK10 (13325)
- 3M Disc Pad Ribbed Face Plate, 13,300 rpm (28443)
- 3M Half-Round Hand Pad, 5 Diax1/4 T, PK20 (88132)
- DYNABRADE Non-Vcuum Bcksplsh Rdius Dsc Pad, 3/8"dia (58021)
- 3M Back Up Pads