Shop All Disposable Suits & Coveralls
3M
Hooded Disposable Coveralls, White, SMMMS, Zipper
Mfr # 4520-4XL
Zoro # G4556955
original price:
$16.27
32% off
new price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Fits Waist Size 55 in
- Inseam 36 in
- Fabric Weight 1.27 oz
- Disposable Clothing Size 4XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4520-4XL
- Zoro # G4556955
- UPC # 04046719401192
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 55 in |
Disposable Clothing Size | 4XL |
Fits Chest Size | 52 in to 55 in |
Named Size | 4XL |
Height - Minimum | 78 in |
Height - Maximum | 81 in |
Chest Size - Minimum | 52 in |
Chest Size - Maximum | 55 in |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Partial, Chest Size - Maximum 55 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Safety Shoe, 7, M, Navy, Steel, PR (RB308)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-SSTP2BX-O2X)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Threaded Firestop Sleeve Kit 4 Inch Diameter (TF-4)
- BRADY Spill Kit, Bucket, Universal, 9 gal., 18" H (436N01)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-4XL)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-3XL)
- 3M Protective Coverall, White/Blue, Zipper (4535-L)
- 3M Hooded Disposable Coveralls, 25 PK, Red/White, Non-Microporous Polyethylene Laminate, Polypropylene (4565-BLK-L)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-3XL)
- 3M Hooded Disposable Coveralls, 4X, 25 PK, White, Non-Porous Film Laminate, Zipper (49811)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHXL002500)
- 3M Workwear and Protective Clothing