Shop All Disposable Suits & Coveralls
3M
Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper
Mfr # 4540-M
Zoro # G4570492
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Color Family White/Blue
- Inseam 30 in
- Closure Type Zipper
- Coverall Style Hooded Coverall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4540-M
- Zoro # G4570492
- UPC # 4046719909469
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 36 in to 39 in |
Fits Waist Size | 50 in |
Disposable Clothing Size | M |
Chest Size - Maximum | 39 in |
Height - Maximum | 69 in |
Named Size | M |
Chest Size - Minimum | 36 in |
Height - Minimum | 66 in |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Partial, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded Coverall, Cuff Style Knit, EPA Protection Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, 2XL (9070LHO/2XL)
- SAS SAFETY COVERALL DISP POLYPROPYLENE XXXL (SA6845)
- PLASTICADE Tire Ring, 24 lbs., For Commander Drum (4500)
- ERGODYNE Wrist Support, Single Strap, Right-handed, Xtra Large, Black (EGO70008)
- 3M Hooded Disposable Coveralls, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-XL)
- 3M Disposable Coverall, 2X, Blue, SMS Based (7000089026)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-3XL)
- 3M 3M„¢ Disposable Coverall, Knit Cuffs, Attached Hood, White, 3X-Large, 4520-3XL, 20/Case (7000089643)
- 3M Disposable Coveralls, 2X, 25 PK, Blue, SMMS, Zipper (4530-BLK-XXL)
- 3M Protective Coverall, White/Blue, Zipper (4535-XL)
- KAPPLER Zytron 100XP Hooded Coverall, LongNeck Respirator-Fit, Elastic Wrists and Ankles, Blue, L/XL, 12PK (Z1S428XPLGXL)
- 3M Disposable Clothing