Shop All Disposable Suits & Coveralls
This Product is Discontinued
3M
Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper (Discontinued)
Mfr # 4540-4XL
Zoro # G4588543
This Product is Discontinued
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Material PSD #4540+
- Features 3 Panel Hood, Elastic Waist, Enhanced Gusset, Radioactive Particulate Protection
- Closure Type Zipper
- Standards ANSI, U.S. OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4540-4XL
- Zoro # G4588543
- UPC # 04046719909544
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 52 in to 55 in |
Disposable Clothing Size | 4XL |
Fits Waist Size | 55 in |
Height - Maximum | 81 in |
Named Size | 4XL |
Height - Minimum | 78 in |
Chest Size - Minimum | 52 in |
Chest Size - Maximum | 55 in |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Partial, Chest Size - Maximum 55 in, Chest Size - Minimum 52 in, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded Coverall, Cuff Style Knit, EPA Protection Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.