Shop All Disposable Suits & Coveralls
3M
Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper
Mfr # 4540-3XL
Zoro # G4605736
Sold in multiples of 2 for $35.98
$35.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Color White
- Fits Chest Size 49 in to 52 in
- Closure Type Zipper
- Features 3 Panel Hood, Elastic Waist, Enhanced Gusset, Radioactive Particulate Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4540-3XL
- Zoro # G4605736
- UPC # 04046719909520
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 49 in to 52 in |
Disposable Clothing Size | 3XL |
Fits Waist Size | 54 in |
Chest Size - Minimum | 49 in |
Height - Minimum | 76 in |
Height - Maximum | 78 in |
Chest Size - Maximum | 52 in |
Named Size | 3XL |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Partial, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded Coverall, Cuff Style Knit, EPA Protection Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/32in H, Gothic, Steel (02362)
- 3M 3M SFTY GLS POLAR AF BLK (90214-HZ4-NA)
- IDESCO SAFETY Self-Laminated Danger Safety Tag, PK10 (LAP120AC)
- 3M 3M™ Ultimate FX Full Face Respirator, S (FF-401)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-XXL)
- 3M Protective Coverall, Disposable Coverall, Large, SMS Based (7000034762)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-4XL)
- 3M Disposable Coveralls, Large, White, SMMMS, Zipper (4520-L)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-L)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-3XL)
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVC11-XXL)
- 3M Disposable Suits & Coveralls