Shop All Disposable Suits & Coveralls
3M
Hooded Disposable Coveralls, M, 25 PK, Red/White, Non-Microporous Polyethylene Laminate, Polypropylene
Mfr # 4565-BLK-M
Zoro # G4599131
product price: $520.99
/pk 25, $20.84/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Level of Protection Dry Particulate, Reduced Spray
- Inseam 30 in
- Ankle Style Elastic
- Cuff Styles Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4565-BLK-M
- Zoro # G4599131
- UPC # 00051131498129
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Fits Chest Size | 36 in to 39 in |
Fits Waist Size | 50 in |
Disposable Clothing Size | M |
Height - Minimum | 66 in |
Chest Size - Minimum | 36 in |
Chest Size - Maximum | 39 in |
Named Size | M |
Height - Maximum | 69 in |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Tear Off Protective Visor Films, PK6 (VPACK6)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 2 Helmets (9248-02)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size L, 12PK (GL615L)
- INCOM Ladder Inspection Label, 25PK (TG8003PT)
- 3M Hooded Disposable Coveralls, 2XL, 25 PK, Red/White, Zipper (4565-BLK-XXL)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-L)
- 3M Protective Coverall, White/Blue, Zipper (4535-XL)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-M)
- 3M 3M„¢ Disposable Coverall, Knit Cuffs, Attached Hood, Blue, Medium, 4530-BLK-M, 25/Case (7000109034)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-XXL)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 2XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-2XL)
- 3M Disposable Clothing