Shop All Disposable Suits & Coveralls
3M
Hooded Disposable Coveralls, 4X, 25 PK, White, Non-Porous Film Laminate, Zipper
Mfr # 49811
Zoro # G4570921
product price: $260.99
/pk 25, $10.44/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X
- Level of Protection Dry Particulate, Reduced Spray
- Material PSD #4540+
- Fits Waist Size 55 in
- Coverall Style Hooded Coverall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 49811
- Zoro # G4570921
- UPC # 00051131498112
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Size | 4X |
Fits Waist Size | 55 in |
Disposable Clothing Size | 4XL |
Fits Chest Size | 52 in to 55 in |
Chest Size - Minimum | 52 in |
Height - Minimum | 78 in |
Named Size | 4XL |
Chest Size - Maximum | 55 in |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Partial, Chest Size - Maximum 55 in, Chest Size - Minimum 52 in, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded Coverall, Cuff Style Knit, EPA Protection Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 4XL (3882X4)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 XL)
- WALKERS GAME EAR RAZOR SLIM ELECTRONIC MUFF MULTICAMO TAN (GWP-RSEM-MCC)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300ft x 12 In (TF12B300-200)
- 3M Protective Coverall, Disposable Coverall, Large, SMS Based (7000034762)
- 3M Hooded Disposable Coveralls, M, 25 PK, Red/White, Non-Microporous Polyethylene Laminate, Polypropylene (4565-BLK-M)
- 3M Disposable Coveralls, X-Large, 25 PK, White, Non-Microporous PE Laminate, Zipper (4565-BLK-XL)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-M)
- 3M Hooded Disposable Coveralls, 2XL, 25 PK, Red/White, Zipper (4565-BLK-XXL)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XL)
- DUPONT Coveralls, L, Tan, Tychem(R) Responder(R) CSM, Zipper (RC128TTNLG000100)
- 3M Disposable Suits & Coveralls