Shop All Disposable Suits & Coveralls
3M
Hooded Disposable Coveralls, 2XL, 25 PK, Red/White, Zipper
Mfr # 4565-BLK-XXL
Zoro # G4563693
product price: $327.99
/pk 25, $13.12/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Level of Protection Dry Particulate, Reduced Spray
- Color White
- Disposable Clothing Size 2XL
- Coverall Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4565-BLK-XXL
- Zoro # G4563693
- UPC # 00051131498150
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Disposable Clothing Size | 2XL |
Fits Waist Size | 53 in |
Fits Chest Size | 45 in to 49 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 45 in |
Height - Minimum | 73 in |
Named Size | 2XL |
Chest Size - Maximum | 49 in |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 49 in, Chest Size - Minimum 45 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Plastic, Warning Hard Hat, 14 x 10", Sign Legend Color: Black (LCU6-0063-NP_14X10)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 5X, 25/Qty (TY122SWH5X002500)
- DUAL-LITE ExtSgn EmLt, Thrm, Lth Irn Phsp, LED, 2.42W (EVCURWD4)
- MCR SAFETY Kevlar Cotton Thumbslot Sleeve 22 Black (9379KCTJ)
- 3M Hooded Disposable Coveralls, M, 25 PK, Red/White, Non-Microporous Polyethylene Laminate, Polypropylene (4565-BLK-M)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-XXL)
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-L)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XL)
- 3M Hooded Disposable Coveralls, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-XL)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XXL)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44305)
- 3M Disposable Clothing