Shop All Disposable Suits & Coveralls
3M
Hooded Disposable Coveralls, 25 PK, Red/White, Non-Microporous Polyethylene Laminate, Polypropylene
Mfr # 4565-BLK-4XL
Zoro # G4535614
product price: $421.99
/pk 25, $16.88/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Cuff Styles Knit
- Fits Waist Size 55 in
- Color White
- Standards ASTM F1670, EN 1073-2:2002, EN 1149-1:2006, EN 1149-5:2008, EN 13034, EN 14126:2003, EN 14605, EN ISO 13982-1, EN ISO 17491-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4565-BLK-4XL
- Zoro # G4535614
- UPC # 00051131498174
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 55 in |
Fits Chest Size | 52 in to 55 in |
Disposable Clothing Size | 4XL |
Height - Minimum | 78 in |
Chest Size - Maximum | 55 in |
Chest Size - Minimum | 52 in |
Height - Maximum | 81 in |
Named Size | 4XL |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 55 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (105ES-159-100)
- PUREFLO Welding Lens Passive Shade 10 Complete Kit (PR02118SP)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 5, DOT, PK50 (NUMBER5R)
- PYRAMEX Highlander, Blk/Red Frame, Gray Lens, Gray Anti-Fog, Scratch-Resistant (SBR5020DT)
- 3M Hooded Disposable Coveralls, M, 25 PK, Red/White, Non-Microporous Polyethylene Laminate, Polypropylene (4565-BLK-M)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-XXL)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-4XL)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-L)
- 3M Hooded Disposable Coveralls, L, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-L)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-3XL)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-XL)
- 3M Disposable Suits & Coveralls