Shop All Disposable Suits & Coveralls
3M
Hooded Disposable Coveralls, 25 PK, Red/White, Non-Microporous Polyethylene Laminate, Polypropylene
Mfr # 4565-BLK-3XL
Zoro # G4546857
product price: $429.99
/pk 25, $17.20/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Seam Style Taped
- Standards ASTM F1670, EN 1073-2:2002, EN 1149-1:2006, EN 1149-5:2008, EN 13034, EN 14126:2003, EN 14605, EN ISO 13982-1, EN ISO 17491-4
- Fabric Weight 1.45 oz
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4565-BLK-3XL
- Zoro # G4546857
- UPC # 00051131498167
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 49 in to 52 in |
Fits Waist Size | 54 in |
Disposable Clothing Size | 3XL |
Named Size | 3XL |
Height - Minimum | 76 in |
Chest Size - Maximum | 52 in |
Height - Maximum | 78 in |
Chest Size - Minimum | 49 in |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING IceGrips Replacement Straps, XL, PR (JD4404-XL)
- KLEIN TOOLS Neck and Face Cooling Band, High-Visibility Yellow (60465)
- BDG PR, Welding Gloves, L, Gauntlet, 5.5" Cuff L (60-9-7800)
- NEVS Thermal Paper Rolls 4-3/8" Pyxis / Omnicell Compatable (TPR438-80)
- 3M Disposable Coveralls, X-Large, 25 PK, White, Non-Microporous PE Laminate, Zipper (4565-BLK-XL)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-M)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-M)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-XL)
- 3M Disposable Coveralls, Large, White, SMMMS, Zipper (4520-L)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-L)
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49112)
- 3M Workwear and Protective Clothing