Shop All PAPR Accessories
3M
Hood Assembly, Standard, White
Mfr # H-412
Zoro # G2631562
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tychem(R) QC
- Color White
- For Use With 3M(TM) Belt Mounted Powered Air Purifying Respirator (PAPR) and Supplied Air Respirator Systems
- Standards NIOSH Approved
- Includes (2) 3M Hood H-610 and Face shield Cover H-110, and One Each of the 3M Hatshell W-3258, Head Suspension W-2878, Chin Strap H-114, and Squeeze Clamp W-3222.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # H-412
- Zoro # G2631562
- UPC # 00051131070448
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Standard |
Details
Material | Tychem(R) QC |
Item | Hood Assembly with Collar and Hard Hat |
Color | White |
For Use With | 3M(TM) Belt Mounted Powered Air Purifying Respirator (PAPR) and Supplied Air Respirator Systems |
Standards | NIOSH Approved |
Includes | (2) 3M Hood H-610 and Face shield Cover H-110, and One Each of the 3M Hatshell W-3258, Head Suspension W-2878, Chin Strap H-114, and Squeeze Clamp W-3222. |
Headgear Type | Hood |
Brand and Series | 3M H-Series |
Series | H-Series |
Application | General Purpose |
System Type | PAPR System, SAR System |
Description
Hood Assembly with Collar and Hard Hat, Hood, Headgear Size Universal, PAPR System, SAR System, H-Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Brown Scratch-Resistant (250-01-5504)
- GLOBAL EQUIPMENT Puncture Resistant Insoles, Flexible, 0163US, Size 7 - 8, 1 Pair (0163US 7-8)
- ANSELL Microflex(R) 92-134 Versatility, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK (92-134)
- DOUBLE H BOOTS Size 7 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 7D)
- 3M Power Supply (TR-941N)
- 3M Breathing Tube (BE-224)
- 3M Forehead Seal (M-154)
- 3M Versaflo Filter Cover, TR-6320N, TR-6350N, TR-6360N (TR-6300FC)
- 3M Schrader Fitting, For AirContrl Valve, PK2 (W-3186-2)
- 3M Head Suspension, 20 to 25-1/5" (M-350)
- 3M Versaflo Filter Cover, TR-6510N, TR-6530N, TR-6590N (TR-6500FC)
- 3M Masks & Respiratory Protection