Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Home and Rec Tread 2in x 180in, PK6
Mfr # 7647NA
Zoro # G2324992
$66.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Gray
- Material Mineral
- Length 180"
- Standards OSHA, ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7647NA
- Zoro # G2324992
- UPC # 00051131594432
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 180" |
Details
Item | Home and Recreation Tread |
Color | Gray |
Material | Mineral |
Standards | OSHA, ADA |
Description
Safety-Walk Tread, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICKARDT Steel Hand Stamp with the Grounding Symbol in a Circle, 3/8" (PIC-ERD-KR-10mm)
- WIEGMANN Clamp, Replacement, Assy (WAN12RA)
- LABELMASTER GHS Exclamation Mark Label, 4inx4in, 100 (GHIS0066)
- AURALEX ACOUSTICS ProPAD (ProPAD™)
- 3M Floor Marking Tape, 36yd.L x 2in.W, Orange (471)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Traction Tape, Tan, 0.47"x36yd. (3M 5401 0.47 X 36YD)
- 3M Anti-Slip Tread, Gray, 6 in x 60 ft. (370-6X60)
- 3M Tape Sfty Tread In Ex 1X180In (7646)
- 3M Anti-Slip Tape, 1 in W, Clear (220-1X60)
- NMC Anti Skid 1"x60Ft (AGT160)
- 3M Anti-slip tapes, Treads & Stair Nosings