Shop All Reusable Respirators
3M
HlfMskResp 6503QL, L, Filter, AG, OV P95, PK2
Mfr # 29WT70-4MH56
Zoro # G7955414
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Color Gray/Teal
- Head Harness Material Polyester, Spandex
- Mask Size L
- Includes (4) Disk Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 29WT70-4MH56
- Zoro # G7955414
- UPC # 50051131494928
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Color | Gray/Teal |
Head Harness Material | Polyester, Spandex |
Item | Half Mask Respirator and Filters |
Includes | (4) Disk Filters |
Facepiece Material | Silicone |
Configured For | Dual Cartridge |
Cartridges Included | Yes |
Respirator Connection Type | Bayonet |
Disposable/ Reusable | Reusable |
Standards | NIOSH, 42 CFR 84 |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator and Filters, L, Includes (4) Disk Filters, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14762)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Equine - Supplemental (A-1218 Equine - Supplemental)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, This Is Not An Exit Sign, Landscape (OS-NS-P-710-L-18636)
- WATSON GLOVES Mad Cow Welder - Large PR (2735-L)
- 3M Hlf Msk Resp 6503QL, L, Filter, P100, PK2 (29WT70-4JG27)
- 3M Full Face Respirator, 6000 Series, L (6900DIN)
- 3M 6000 Series Half-Mask Respirator Large (RSP300-L)
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070023)
- 3M 3M™ 5000 Series Half Mask OV Kit, M (5201)
- 3M Hlf Msk Resp 6200, M, Cart, AG, OV, P100, PK2 (6AD97-4JG12)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, L (FF-403)
- 3M Masks & Respiratory Protection