Shop All Reusable Respirators
3M
HlfMskResp 6503QL, L, Cart, AG, OV, P100, PK2
Mfr # 29WT70-4JG12
Zoro # G7955658
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Head Harness Material Polyester, Spandex
- Mask Size L
- Respirator Connection Type Bayonet
- Color Gray, Teal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT70-4JG12
- Zoro # G7955658
- UPC # 50051131494928
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Half Mask Suspension Type | Drop Down |
Head Harness Material | Polyester, Spandex |
Respirator Connection Type | Bayonet |
Color | Gray, Teal |
Item | Half Mask Respirator Kit |
Facepiece Material | Silicone |
Series | Rugged Comfort 6500 |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Configured For | Cartridges, Filters |
Includes | (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge |
Disposable/ Reusable | Reusable |
Cartridges Included | Yes |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Mask Headstrap Type | Drop Down |
NIOSH Rating | Acid Gas (AG), Organic Vapor (OV), P100 |
Number of Cartridges Included | 4 |
Face Seal Material | Silicone |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, L, Includes (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Green, Knit Cuff (9318K7)
- NOTRAX 25 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0325YB)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478U13 (478U13)
- FRED SILVER Convex Security Mirror (PLXR-1524)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Small (6700)
- 3M Half Facepiece Reusable Respirator 6100 (MMM7024)
- 3M 6000 Series Half Mask Reusable Respirators, Without Filters (50051131070269)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, M (FF-402)
- 3M Full Facepiece Reusable Respirator size L (7800S-L)
- 3M Half Mask Respirator, Silicone, Gray (HF-802SD)
- 3M Half Facepiece Respirator, 7502/37082(AAd), Ultimate Reusable, M (51131-37082)
- 3M Reusable Respirators