Shop All Reusable Respirators
3M
HlfMskResp 6502QL, M, Chem Cart, AM, MA, PK2
Mfr # 29WT69-1AZ78
Zoro # G7955238
$67.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Respirator Connection Type Bayonet
- Standards NIOSH, 42 CFR 84
- Head Harness Material Polyester, Spandex
- Color Gray/Teal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 29WT69-1AZ78
- Zoro # G7955238
- UPC # 50051131494904
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Respirator Connection Type | Bayonet |
Standards | NIOSH, 42 CFR 84 |
Head Harness Material | Polyester, Spandex |
Color | Gray/Teal |
Includes | (4) Chemical Cartridges |
Disposable/ Reusable | Reusable |
Configured For | Dual Cartridge |
Cartridges Included | Yes |
Item | Half Mask Respirator and Cartridges |
Facepiece Material | Silicone |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator and Cartridges, M, Includes (4) Chemical Cartridges, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 250 (B30-219-595-BLNKWT)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12910)
- CARHARTT Bib Overall, Dark Navy, 44in. x 30in. (101626-410 44 30)
- BRK FIRST ALERT MOUNTING BRACKET FOR 5LB FIRE EXTINGUISHERS FEBRA5 (BRACKET5)
- 3M Hlf Msk Resp 7503, L, Filter, P100, PK2 (3PB41-5WYZ4)
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, L (5303)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494881)
- 3M 3M„¢ Half Facepiece Reusable Respirator 7501, Small (7100134948)
- 3M 3M Secure Click Half Facepiece Reusable Respirator with SpeakingDiaphragm (7100172000)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Medium (6800)
- SCOTCH 3M Lead Paint Removal Half Face Respirator White (7093H1-DC)
- 3M Reusable Respirators