Shop All Reusable Respirators
3M
HlfMskResp 6502QL, M, Cart, AG, OV, P100, PK2
Mfr # 29WT69-4JG12
Zoro # G7955229
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Mask Size M
- Facepiece Material Silicone
- Head Harness Material Polyester, Spandex
- Color Gray, Teal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 29WT69-4JG12
- Zoro # G7955229
- UPC # 50051131494904
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Drop Down |
Facepiece Material | Silicone |
Head Harness Material | Polyester, Spandex |
Color | Gray, Teal |
Cartridges Included | Yes |
Series | Rugged Comfort 6500 |
Respirator Connection Type | Bayonet |
Includes | (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge |
Disposable/ Reusable | Reusable |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Configured For | Cartridges, Filters |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Item | Half Mask Respirator Kit |
Face Seal Material | Silicone |
Mask Headstrap Type | Drop Down |
Number of Cartridges Included | 4 |
NIOSH Rating | Acid Gas (AG), Organic Vapor (OV), P100 |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, M, Includes (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reversible Gloves, Cotton, Women's, PK12 (4JD03)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK100 (MHZW45PSC)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- JACKSON SAFETY Acetate Face Shield 9x15.5 CLR Reusable Face Protect (29091)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Medium (6800)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, L (FF-403)
- 3M 3M™ 6200 Half Face Respirator - Medium, Black, 24/Case (OCS6200)
- 3M 3M™ 5000 Series Half Mask OVP95 Kit, S (51P71)
- 3M 3M™ 7800 Full Face Respirator, M (7800S-M)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, M (FF-402)
- MSA SAFETY Full Face Respirator, S, Bayonet, Hycar (10075915)
- 3M Masks & Respiratory Protection