Shop All Reusable Respirators
3M
HlfMskResp 6501QL, S, Cart, AG, OV, P100, PK2
Mfr # 29WT68-4JG12
Zoro # G7955046
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Respirator Cartridge Included Yes
- Mask Size S
- Head Harness Material Polyester, Spandex
- Configured For Cartridges, Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT68-4JG12
- Zoro # G7955046
- UPC # 50051131494881
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Half Mask Suspension Type | Drop Down |
Respirator Cartridge Included | Yes |
Head Harness Material | Polyester, Spandex |
Configured For | Cartridges, Filters |
Item | Half Mask Respirator Kit |
Series | Rugged Comfort 6500 |
Includes | (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge |
Cartridges Included | Yes |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Respirator Connection Type | Bayonet |
Color | Gray, Teal |
Disposable/ Reusable | Reusable |
Facepiece Material | Silicone |
Mask Headstrap Type | Drop Down |
Face Seal Material | Silicone |
NIOSH Rating | Acid Gas (AG), Organic Vapor (OV), P100 |
Number of Cartridges Included | 4 |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, S, Includes (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter and Number Stamp Set, 1/4 In, Steel (2CDY2)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 11 ft. Red Belt (M630-BK-RD-110)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, XL, 100 PK, Blue (99-1-6350-XL)
- TINGLEY Overshoes, Mens, L, Pull On, Black, Rubber, PR (1300)
- 3M Large Tekk Protection Cool Flow Professional Paint Respirator (7513PA1-A)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494881)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, L (FF-403)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541465)
- 3M Hlf Msk Resp 7502, M, Filter, P100, PK2 (3PB40-5WYZ4)
- 3M Hlf Msk Resp 6300, L, Filter, OV, P100, PK2 (6AP71-5WYZ6)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7701L)
- 3M Masks & Respiratory Protection