Shop All Reusable Respirators
3M
Hlf Msk Resp 7503, L, Filter, P95, PK2
Mfr # 3PB41-4MH55
Zoro # G7956053
$43.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Standard
- Color Blue, Gray
- Facepiece Material Silicone
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3PB41-4MH55
- Zoro # G7956053
- UPC # 50051131370833
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Half Mask Suspension Type | Standard |
Color | Blue, Gray |
Facepiece Material | Silicone |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Cartridges Included | Yes |
Configured For | Cartridges, Supplied Air System |
Disposable/ Reusable | Reusable |
Series | 7500 |
Respirator Connection Type | Bayonet |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Includes | (4) P95 Filter, Resealable Storage Bag |
Item | Half Mask Respirator Kit |
NIOSH Rating | P95 |
Face Seal Material | Silicone |
Mask Headstrap Type | Standard |
Number of Cartridges Included | 4 |
Description
Half Mask Respirator Kit, 7500 Series, L, Includes (4) P95 Filter, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Cartridge, Threaded, MV, CL, Olive, 1 PR, NIOSH (N750052L)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-WBIB-Y2X)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP610 (PSP610)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-ON CT, MENS PR (A7108-8.5W)
- 3M Half Mask Respirator, Silicone, Gray (HF-802SD)
- 3M 3M™ 6000 Mold Respirator Kit, L (69097)
- 3M 3M™ 6200 Half Face Respirator - Medium, Black, 24/Case (OCS6200)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Small (6700)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541465)
- 3M Hlf Msk Resp 6503, L, Cart, OV, P100, PK2 (29WT67-4JG10)
- 3M Hlf Msk Resp 6300, L, Cart, AG, OV, P100, PK2 (6AP71-4JG12)
- 3M Reusable Respirators