Shop All Reusable Respirators
3M
Hlf Msk Resp 7503, L, Filter, P100, PK2
Mfr # 3PB41-5WYZ4
Zoro # G7956315
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Standard
- Respirator Connection Type Bayonet
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Facepiece Material Silicone
- Configured For Dual Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB41-5WYZ4
- Zoro # G7956315
- UPC # 50051131370833
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Half Mask Suspension Type | Standard |
Respirator Connection Type | Bayonet |
Item | Half Mask Respirator and Filters |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Facepiece Material | Silicone |
Configured For | Dual Cartridge |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Disposable/ Reusable | Reusable |
Series | 7500 Series |
Color | Blue/Teal |
Cartridges Included | Yes |
Standards | NIOSH |
Includes | (4) Disk Filters, Resealable Storage Bag |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Filters, 7500 Series Series, L, Includes (4) Disk Filters, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, E (DBV-SINGLE-6-E)
- HONEYWELL Honeywell North Multi-Gas/P100 Respirator Cartridge (75SCP100L)
- ERGODYNE Wrist Support, Single Strap, Left-handed, Small, Black (EGO70012)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-335)
- 3M Ultimate Full Facepiece Reusable Respirator, Without Filters, Med (50051135894212)
- 3M Hlf Msk Resp 6501, S, Chem Cart, OV, PK2 (29WT65-6AM37)
- 3M Hlf Msk Resp 7502, M, Chem Cart, AG, OV, PK2 (3PB40-4AD98)
- 3M Half Face Pc Respirator, 6200, M (51131-07025)
- 3M 3M™ 7800 Full Face Respirator, M (7800S-M)
- 3M Large Tekk Protection Cool Flow Professional Paint Respirator (7513PA1-A)
- 3M Hlf Msk Resp 6503QL, L, Filter, P100, PK2 (29WT70-4JG27)
- 3M Reusable Respirators