Shop All Reusable Respirators
3M
Hlf Msk Resp 7503, L, Filter, P100, PK2
Mfr # 3PB41-4JG27
Zoro # G7956087
original price:
$81.22
32% off
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Standard
- Standards NIOSH, OSHA 29 CFR 1910.134
- Configured For Cartridges, Supplied Air System
- Respirator Connection Type Bayonet
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3PB41-4JG27
- Zoro # G7956087
- UPC # 50051131370833
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Half Mask Suspension Type | Standard |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Configured For | Cartridges, Supplied Air System |
Respirator Connection Type | Bayonet |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Includes | (4) P100 Filter, Resealable Storage Bag |
Facepiece Material | Silicone |
Item | Half Mask Respirator Kit |
Disposable/ Reusable | Reusable |
Series | 7500 |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Cartridges Included | Yes |
Color | Blue, Gray |
NIOSH Rating | P100 |
Number of Cartridges Included | 4 |
Face Seal Material | Silicone |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator Kit, 7500 Series, L, Includes (4) P100 Filter, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Blanket Sign (FBPR)
- WINTER WALKING Ice Cleat, Size M, Unisex (JD350-M)
- KLEIN TOOLS Professional Safety Glasses, Full Frame, Polarized Lens (60539)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23Wx18Dx22H (298671)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Large (6900)
- 3M Half Facepiece Respirator 6000 Series, Reusable, Medium (6200)
- 3M Medium Tekk Protection Cool Flow Professional Paint Respirator (7512PA1-A)
- 3M Large Half Face Respirator (37079)
- 3M Hlf Msk Resp 6502, M, Filter, P100, PK2 (29WT66-4JG27)
- 3M Hlf Msk Resp 6503, L, Cart, AG, OV, P100, PK2 (29WT67-4JG12)
- MSA SAFETY Half Mask Respirator, Blue, P100, S (10218527)
- 3M Masks & Respiratory Protection