Shop All Reusable Respirators
3M
Hlf Msk Resp 7503, L, Filter, P100, PK12
Mfr # 3PB41-3PB42
Zoro # G7956525
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (4) Filters, Resealable Storage Bag
- Cartridges Included Yes
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Series 7500 Series
- Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3PB41-3PB42
- Zoro # G7956525
- UPC # 50051131370833
- Country of Origin Multiple
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Item | Half Mask Respirator and Filters |
Includes | (4) Filters, Resealable Storage Bag |
Cartridges Included | Yes |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Series | 7500 Series |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Facepiece Material | Silicone |
Configured For | Dual Cartridge |
Standards | NIOSH |
Color | Blue/Teal |
Disposable/ Reusable | Reusable |
Respirator Connection Type | Bayonet |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Filters, 7500 Series Series, L, Includes (4) Filters, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Lime Green (10035212)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWHLG000600)
- SANITA MORSE Women's Leather Open Back Clog in Chestnut, Size 5.5-6, PR (1200038-003-37)
- ENPAC Spill Collection System, Yellow, 500 lb. (5205-YE)
- 3M 3M 5201 Half Facepiece Disposable Respirator Assembly - Organic Vapor, Medium (7000126026)
- 3M Hlf Msk Resp 7502, M, Cart, AG, OV, P100, PK2 (3PB40-4JG12)
- 3M 6000 Series Half Mask Reusable Respirators, Without Filters (50051131070252)
- 3M FF-402 Ultimate FX Full Facepiece Reusable Respirator with Cool Flow Valve - Medium (399FF402)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Large (6311PA1-A)
- 3M 3M Full Facepiece Reusable Respirator 7800 Series, Without Filters, Lg (51138542597)
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, S (5501N95S)
- 3M Masks & Respiratory Protection