Shop All Reusable Respirators
3M
Hlf Msk Resp 7503, L, Chem Cart, PK2
Mfr # 3PB41-4JG24
Zoro # G7956498
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Respirator Connection Type Bayonet
- Includes (4) Chemical Cartridges, Resealable Storage Bag
- Facepiece Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB41-4JG24
- Zoro # G7956498
- UPC # 50051131370833
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Respirator Connection Type | Bayonet |
Includes | (4) Chemical Cartridges, Resealable Storage Bag |
Facepiece Material | Silicone |
Cartridges Included | Yes |
Series | 7500 Series |
Standards | NIOSH |
Configured For | Dual Cartridge |
Disposable/ Reusable | Reusable |
Color | Blue/Teal |
Item | Half Mask Respirator and Cartridges |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Cartridges, 7500 Series Series, L, Includes (4) Chemical Cartridges, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 3XL (151800-200-070-23)
- AVENGER SAFETY FOOTWEAR Size 9 BLADE 8 EYE AT, MENS PR (A303-9M)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 4XL, White, 25 Pack (TY122SWH4X002500)
- 3M 3M„¢ Half Facepiece Reusable Respirator Assembly 6391/07001(AAD), P100, Large (7000126164)
- 3M Large Tekk Protection Paint Project Respirator (6311PA1-A)
- 3M 3M„¢ Half Facepiece Reusable Respirator 6100/07024(AAD), Small, 1 Each (7000001932)
- 3M 3M„¢ Half Facepiece Reusable Respirator 7502, Medium (7000002162)
- 3M Medium Tekk Protection Full Face Paint Project Respirator (68P71PA1-A)
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070023)
- HONEYWELL Half Mask Respirator Size Large (550030L)
- 3M Reusable Respirators